Motion
M60001L1

MASTER PT
M60001L1

20:1 Ratio
MI ITEM #05361629
MFR #M60001L1
List Price$9,467.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60001L1

20:1 Ratio
MI ITEM #05361629
MFR #M60001L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,467.44/each for your price

Overview

Mfr description
6M60001L1 MASTER XL 140CM16A 20.0 L1

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    140TC
  • Input Horsepower
    3.37 hp
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    2206
  • Output RPM
    87 rpm
  • Output Torque
    2206
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought