1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M94411L1
101:1 Ratio, C Face Input
MI ITEM #
05361641
MFR #
M94411L1
Price
$7,889.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M94411L1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M94411L1
101:1 Ratio, C Face Input
MI ITEM #
05361641
MFR #
M94411L1
Mfr description
6M94411L1 56CM16A 101.1 L1 XL REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,889
.53
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Ratio
101:1
Details
Input Horsepower
0.90 hp
Input Type
C Face
Output RPM
17 rpm
Output Torque
2558
Series
CM12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items