Motion
M60224

MASTER PT
M60224

70:1 Ratio, C Face Input
MI ITEM #05361643
MFR #M60224
Your Price$7,573.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60224

70:1 Ratio, C Face Input
MI ITEM #05361643
MFR #M60224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,573.95/each(List $9,467.44)

Overview

Mfr description
6M60224 56CM16A 70.1 XL REDUCER

Specifications

  • Ratio
    70:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C Face
  • Input Horsepower
    1.21 hp
  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    2526
  • Output RPM
    25 rpm
  • Output Torque
    2526
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought