Motion
M60223

MASTER PT
M60223

50:1 Ratio, C Face Input
MI ITEM #05361645
MFR #M60223
List Price$9,467.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60223

50:1 Ratio, C Face Input
MI ITEM #05361645
MFR #M60223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,467.44/each for your price

Overview

Mfr description
6M60223 56CM16A 50.1 XL REDUCER

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C Face
  • Input Horsepower
    1.54 hp
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2353
  • Output RPM
    35 rpm
  • Output Torque
    2353
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought