Motion
M60222L1

MASTER PT
M60222L1

40:1 Ratio
MI ITEM #05361648
MFR #M60222L1
Your Price$7,887.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60222L1

40:1 Ratio
MI ITEM #05361648
MFR #M60222L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,887.55/each(List $9,465.06)

Overview

Mfr description
6M60222L1 56CM16A, 40:1,L1

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56C
  • Input Horsepower
    1.91 hp
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    2360
  • Output RPM
    44 rpm
  • Output Torque
    2360
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought