Motion
M60203

MASTER PT
M60203

25:1 Ratio
MI ITEM #05361665
MFR #M60203
List Price$7,327.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60203

25:1 Ratio
MI ITEM #05361665
MFR #M60203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,327.88/each for your price

Overview

Mfr description
6M60203 140CM12A 25.1 XL REDUCER

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    140TC
  • Input Horsepower
    1.23 hp
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    923
  • Output RPM
    70 rpm
  • Output Torque
    923
  • Series
    CM12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought