Motion
M60202

MASTER PT
M60202

336:1 Ratio, C Face Input
MI ITEM #05361666
MFR #M60202
Your Price$6,106.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60202

336:1 Ratio, C Face Input
MI ITEM #05361666
MFR #M60202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,106.56/each(List $7,327.88)

Overview

Mfr description
6M60202 56CM12A 336.1 XL REDUCER

Specifications

  • Ratio
    336:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C Face
  • Input Horsepower
    0.10 hp
  • Maximum Output RPM
    5 rpm
  • Maximum Output Torque
    460
  • Output RPM
    5 rpm
  • Output Torque
    460
  • Series
    CM12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought