Motion
M60200

MASTER PT
M60200

240:1 Ratio, C Face Input
MI ITEM #05361667
MFR #M60200
List Price$7,327.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60200

240:1 Ratio, C Face Input
MI ITEM #05361667
MFR #M60200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,327.88/each for your price

Overview

Mfr description
6M60200 56CM12A 240.1 XL REDUCER

Specifications

  • Ratio
    240:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C Face
  • Input Horsepower
    0.24 hp
  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    1065
  • Output RPM
    7 rpm
  • Output Torque
    1065
  • Series
    CM12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought