Motion
M61240L1

MASTER PT
M61240L1

144:1 Ratio
MI ITEM #05361672
MFR #M61240L1
List Price$7,327.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M61240L1

144:1 Ratio
MI ITEM #05361672
MFR #M61240L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,327.88/each for your price

Overview

Mfr description
6M61240L1 56CM12A,144:1,L-1

Specifications

  • Ratio
    144:1
  • NEMA / IEC Frame Size
    56C
  • Input Horsepower
    0.34 hp
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    1056
  • Output RPM
    12 rpm
  • Output Torque
    1056
  • Series
    CM21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought