1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M94405
101:1 Ratio, C Face Input
MI ITEM #
05361675
MFR #
M94405
List Price
$7,327.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M94405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M94405
101:1 Ratio, C Face Input
MI ITEM #
05361675
MFR #
M94405
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,327.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6M94405 56CM12A 101.1 XL REDUCER
Specifications
Ratio
101:1
NEMA / IEC Frame Size
56C
Input Type
C Face
Input Horsepower
0.41 hp
Output RPM
17 rpm
Output Torque
1062
Series
CM12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought