Motion
M60193

MASTER PT
M60193

36:1 Ratio, C Face Input
MI ITEM #05361682
MFR #M60193
List Price$7,327.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60193

36:1 Ratio, C Face Input
MI ITEM #05361682
MFR #M60193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,327.88/each for your price

Overview

Mfr description
6M60193 56CM12A 36.1 XL REDUCER

Specifications

  • Ratio
    36:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C Face
  • Input Horsepower
    0.96 hp
  • Maximum Output RPM
    48 rpm
  • Maximum Output Torque
    1039
  • Output RPM
    48 rpm
  • Output Torque
    1039
  • Series
    CM12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought