Motion
M60256

MASTER PT
M60256

25:1 Ratio, C Face Input
MI ITEM #05361698
MFR #M60256
List Price$15,221.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60256

25:1 Ratio, C Face Input
MI ITEM #05361698
MFR #M60256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,221.76/each for your price

Overview

Mfr description
6M60256 140CM21A 25.1 XL REDUCER

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    5.41 hp
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    4238
  • Output RPM
    70 rpm
  • Output Torque
    4238
  • Series
    CM21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought