Motion
M60243

MASTER PT
M60243

288:1 Ratio, C Face Input
MI ITEM #05361708
MFR #M60243
List Price$9,467.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60243

288:1 Ratio, C Face Input
MI ITEM #05361708
MFR #M60243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,467.44/each for your price

Overview

Mfr description
6M60243 140CM16A 288.1 XL REDUCER

Specifications

  • Ratio
    288:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    0.40 hp
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    2324
  • Output RPM
    6 rpm
  • Output Torque
    2324
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought