Motion
M60274

MASTER PT
M60274

50:1 Ratio, C Face Input
MI ITEM #05361709
MFR #M60274
List Price$15,221.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60274

50:1 Ratio, C Face Input
MI ITEM #05361709
MFR #M60274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,221.76/each for your price

Overview

Mfr description
6M60274 180CM21A 50.1 XL REDUCER

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C Face
  • Input Horsepower
    2.69 hp
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    4297
  • Output RPM
    35 rpm
  • Output Torque
    4297
  • Series
    CM21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought