Motion
M60260L1

MASTER PT
M60260L1

70:1 Ratio
MI ITEM #05361720
MFR #M60260L1
List Price$15,221.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60260L1

70:1 Ratio
MI ITEM #05361720
MFR #M60260L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,221.76/each for your price

Overview

Mfr description
6M60260L1 140CM21A, 70:1, L1

Specifications

  • Ratio
    70:1
  • NEMA / IEC Frame Size
    140TC
  • Input Horsepower
    2.26 hp
  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    4869
  • Output RPM
    25 rpm
  • Output Torque
    4869
  • Series
    CM21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought