Motion
M60241

MASTER PT
M60241

192:1 Ratio, C Face Input
MI ITEM #05361721
MFR #M60241
List Price$7,891.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60241

192:1 Ratio, C Face Input
MI ITEM #05361721
MFR #M60241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,891.54/each for your price

Overview

Mfr description
6M60241 140CM16A 192.1 XL REDUCER

Specifications

  • Ratio
    192:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C Face
  • Input Horsepower
    0.60 hp
  • Maximum Output RPM
    9 rpm
  • Maximum Output Torque
    2647
  • Output RPM
    9 rpm
  • Output Torque
    2647
  • Series
    CM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought