1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M60270
25:1 Ratio, C Face Input
MI ITEM #
05361825
MFR #
M60270
Price
$15,221.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M60270
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M60270
25:1 Ratio, C Face Input
MI ITEM #
05361825
MFR #
M60270
Mfr description
6M60270 180CM21A 25.1 XL REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15,221
.76
/each
Add to Cart
Specifications
Dimensions
Maximum Output RPM
70 rpm
Maximum Output Torque
4238
NEMA / IEC Frame Size
180TC
Ratio
25:1
Details
Input Horsepower
5.41 hp
Input Type
C Face
Output RPM
70 rpm
Output Torque
4238
Series
CM21
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items