Motion
M60301

MASTER PT
M60301

50:1 Ratio, C Face Input
Mi Item #05361826
MFR #M60301
Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60301

50:1 Ratio, C Face Input
Mi Item #05361826
MFR #M60301

Mfr description
6M60301 180CM28A 50.1 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,383.10/each

Specifications

Dimensions

  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    8996
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    50:1

Details

  • Input Horsepower
    5.64 hp
  • Input Type
    C Face
  • Output RPM
    35 rpm
  • Output Torque
    8996
  • Series
    CM28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)