Motion
M60298

MASTER PT
M60298

30:1 Ratio, C Face Input
MI ITEM #05361827
MFR #M60298
Your Price$22,706.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60298

30:1 Ratio, C Face Input
MI ITEM #05361827
MFR #M60298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,706.48/each(List $28,383.10)

Overview

Mfr description
6M60298 180CM28A 30.1 XL REDUCER

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C Face
  • Input Horsepower
    8.49 hp
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    8239
  • Output RPM
    58 rpm
  • Output Torque
    8239
  • Series
    CM28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought