Motion
6X91149

MASTER PT
6X91149

AC Right Angle Gear Motor - 10 :1 Ratio, 3/4 hp, 230/460 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), Foot Mount
MI ITEM #05361903
MFR #6X91149
List Price$6,515.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
6X91149

AC Right Angle Gear Motor - 10 :1 Ratio, 3/4 hp, 230/460 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), Foot Mount
MI ITEM #05361903
MFR #6X91149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,515.33/each for your price

Overview

Mfr description
6X91149 3/4 FC56WG12A 10.0 175 XL GMTR

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Gear Ratio
    10 :1
  • Output RPM
    175.0 rpm
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Torque
    219 in
  • Frequency Rating
    60 Hz
  • Overhung Load
    430 lbs
  • Mounting Type
    Foot
  • UPC_NO
    887726138985
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought