Motion
250CM40A 288.1

MASTER PT
250CM40A 288.1

288:1 Ratio, C Face Input
Mi Item #05361951
MFR #250CM40A 288.1
Price$61,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
250CM40A 288.1

288:1 Ratio, C Face Input
Mi Item #05361951
MFR #250CM40A 288.1

Mfr description
6M60375 250CM40A 288.1 XL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,635.40/each

Specifications

Dimensions

  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    26228
  • NEMA / IEC Frame Size
    250TC
  • Ratio
    288:1

Details

  • Input Horsepower
    3.96 hp
  • Input Type
    C Face
  • Output RPM
    6 rpm
  • Output Torque
    26228
  • Series
    CM40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)