Overview
Mfr description
6M85036 56SM3A 2.7 C1 APG REDUCER
- Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
- Cast iron construction is corrosion resistant.
- Hardened steel seal sleeves protect input and output shafts from seal wear.
- Factory-filled with lubricant for the proper mounting position.
- USDA-approved finish and lubricants.
Specifications
- ReductionSingle Stage
- Ratio2.79:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data