Motion
M85719

MASTER PT
M85719

Parallel Shaft Speed Reducer - 2 Stage Reduction, 4.94:1 Ratio
MI ITEM #05362537
MFR #M85719
Price$5,515.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M85719

Parallel Shaft Speed Reducer - 2 Stage Reduction, 4.94:1 Ratio
MI ITEM #05362537
MFR #M85719

Mfr description
6M85719 140DM2A 5.0 A1 APG REDUCER
  • Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
  • Cast iron construction is corrosion resistant.
  • Hardened steel seal sleeves protect input and output shafts from seal wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,515.33/each

Specifications

Dimensions

  • Ratio
    4.94:1

Details

  • Reduction
    2 Stage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)