Motion
R86016

MASTER PT
R86016

Parallel Shaft Speed Reducer - Single Stage Reduction, 1.21:1 Ratio
MI ITEM #05362604
MFR #R86016
Price$10,476.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
R86016

Parallel Shaft Speed Reducer - Single Stage Reduction, 1.21:1 Ratio
MI ITEM #05362604
MFR #R86016

Mfr description
6R86016 SR5A 1.2 C1 APG REDUCER
  • Three-piece coupled input makes NEMA C-Face motor removal and assembly easy.
  • Cast iron construction is corrosion resistant.
  • Hardened steel seal sleeves protect input and output shafts from seal wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,476.38/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    1.21:1

Details

  • Reduction
    Single Stage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)