Motion
140C262T007S1A

MASTER PT
140C262T007S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 7:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05362773
MFR #140C262T007S1A
Your Price$8,296.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C262T007S1A

Right Angle Helical Worm Speed Reducer - Double Reduction, 7:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #05362773
MFR #140C262T007S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,296.08/each(List $9,955.29)

Overview

Mfr description
6140C262T007S1A C262T007N140 COMBOGR

Specifications

  • Ratio
    7:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    5 hp
  • Compatible Base Kit
    6011260
  • Output RPM
    239 rpm
  • Output Torque
    1176
  • Series
    C262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought