Motion
P2B-EXL-300R

DODGE
P2B-EXL-300R

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05364033
MFR #P2B-EXL-300R
Price$1,544.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-EXL-300R

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05364033
MFR #P2B-EXL-300R

Mfr description
P2B-EXL-300R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.71/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1300 in
  • Bolt Center To Center Length
    8.0600 to 10.0000 in
  • Bore Diameter  
    3 in
  • Bore Length
    4.5 in
  • Take Up Frame Size
    CP-515, HD-250

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    077239
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    61200 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476587451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)