Motion
P2B-EXL-200RE

DODGE
P2B-EXL-200RE

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #05364048
MFR #P2B-EXL-200RE
Price$820.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-EXL-200RE

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #05364048
MFR #P2B-EXL-200RE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$820.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.3100 to 7.1900 in
  • Bore Diameter  
    2 in
  • Bore Length
    3.5 in
  • Take Up Frame Size
    CP-400, HD-200

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    9300 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    077254
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    43000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476587604

Overview

Mfr description
P2B-EXL-200RE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought