Motion
P2B-EXL-211RE

DODGE
P2B-EXL-211RE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #05364053
MFR #P2B-EXL-211RE
Your Price$1,543.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-EXL-211RE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #05364053
MFR #P2B-EXL-211RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,543.81/each(List $1,929.76)

Overview

Mfr description
P2B-EXL-211RE

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.0600 to 10.0000 in
  • Base To Bore Centerline
    3.1300 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.5 in
  • Dynamic Load Capacity
    11120 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Max Rpm
    2060 rpm
  • Static Load Capacity
    61200 lbf
  • Maximum Speed
    2060 rpm
  • UPC_NO
    782476587659
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-515, HD-250
  • Housing ID
    Type E
  • Material
    077259
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought