Motion
P4B-EXL-408RE

DODGE
P4B-EXL-408RE

Pillow Block Roller Bearing Unit - 4.5000 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Ductile Iron Housing Material
Mi Item #05364091
MFR #P4B-EXL-408RE
Price$7,079.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-EXL-408RE

Pillow Block Roller Bearing Unit - 4.5000 in Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Ductile Iron Housing Material
Mi Item #05364091
MFR #P4B-EXL-408RE

Mfr description
P4B-EXL-408RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,079.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bolt Center To Center Length
    12.0000 to 13.8800 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4.5000 in
  • Bore Inside Diameter
    4.5000 in
  • Bore Length
    6.75 in
  • Inside Diameter
    4.5000 in
  • Length Through Bore
    6.7500 in
  • Shaft Diameter
    4.5000 in
  • Take Up Frame Size
    HD-400, TS-500
  • Weight
    154 lbs

Details

  • Additional Details
    Sensor Ready | MobilGrease XHP222
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    30000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Housing Construction
    Split
  • Housing ID
    Type E
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    077298
  • Max Rpm
    1360 rpm
  • Maximum Speed
    1360 rpm
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    188400 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    188400 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476588052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)