Motion
S1U-EXL-103R

DODGE
S1U-EXL-103R

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., Set Screw
Mi Item #05364094
MFR #S1U-EXL-103R
Price$598.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-EXL-103R

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., Set Screw
Mi Item #05364094
MFR #S1U-EXL-103R

Mfr description
S1U-EXL-103R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in

Details

  • Dynamic Load Capacity
    3450 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077192
  • Material
    077192
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476586584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)