Motion
S1U-EXL-111R

DODGE
S1U-EXL-111R

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., Set Screw
MI ITEM #05364100
MFR #S1U-EXL-111R
Price$617.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-EXL-111R

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., Set Screw
MI ITEM #05364100
MFR #S1U-EXL-111R

Mfr description
S1U-EXL-111R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$617.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in

Details

  • Dynamic Load Capacity
    7070 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077198
  • Material
    077198
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476587048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)