Motion
S1U-EXL-114R

DODGE
S1U-EXL-114R

Roller Insert Bearing - Tapered Roller Bearing, 1.8750 in Bore Dia., 3.6950 in OD, Set Screw
MI ITEM #05364102
MFR #S1U-EXL-114R
Price$820.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-EXL-114R

Roller Insert Bearing - Tapered Roller Bearing, 1.8750 in Bore Dia., 3.6950 in OD, Set Screw
MI ITEM #05364102
MFR #S1U-EXL-114R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$820.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Bore Length
    3.5000 in
  • Outside Diameter  
    3.6950 in

Details

  • Dynamic Load Capacity
    9300 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    077200
  • Material
    077200
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476587062

Overview

Mfr description
S1U-EXL-114R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought