Motion
S1U-EXL-307R

DODGE
S1U-EXL-307R

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 6.5938 in OD, Set Screw
MI ITEM #05364115
MFR #S1U-EXL-307R
Your Price$1,951.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-EXL-307R

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 6.5938 in OD, Set Screw
MI ITEM #05364115
MFR #S1U-EXL-307R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,951.38/each(List $2,368.17)

Overview

Mfr description
S1U-EXL-307R

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    077213
  • UPC_NO
    782476587192
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.0000 in
  • Dynamic Load Capacity
    17750 lbf
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    077213
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought