Overview
Mfr description
2VV54 SPLIT TAPER BUSH TYPE SHEAVE
Specifications
- Belt Section Size5V, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeSplit Taper Bushed
- Bushing SeriesB
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.5000 to 2.4375 in
- Pulley ConstructionBlock
- Manufacturer Upc Number781568606568
- UPC_NO781568606568
- Weight6 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data