Motion
2VV90

DODGE
2VV90

V-Belt Pulley - A, B, 5V Belt Section, 2 Groove, Bushing Required Bore Size, 9.2800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
MI ITEM #05364145
MFR #2VV90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2VV90

V-Belt Pulley - A, B, 5V Belt Section, 2 Groove, Bushing Required Bore Size, 9.2800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
MI ITEM #05364145
MFR #2VV90

Mfr description
2VV90 SPLIT TAPER BUSH TYPE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.4375 in
  • Face Width  
    1.7188 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    9.2800 in
  • Weight
    11.1 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    B
  • Manufacturer Upc Number
    781568606841
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    781568606841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)