Motion
3VV56

DODGE
3VV56

V-Belt Pulley - A, B, 5V Belt Section, 3 Groove, Bushing Required Bore Size, 5.8800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #05364158
MFR #3VV56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3VV56

V-Belt Pulley - A, B, 5V Belt Section, 3 Groove, Bushing Required Bore Size, 5.8800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #05364158
MFR #3VV56

Mfr description
3VV56 SPLIT TAPER BUSH TYPE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.4375 in
  • Face Width  
    2.4375 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    5.8800 in
  • Weight
    8.4 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    B
  • Manufacturer Upc Number
    781568606902
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    781568606902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)