Motion
3VV60

DODGE
3VV60

V-Belt Pulley - A, B, 5V Belt Section, 3 Groove, Bushing Required Bore Size, 6.2800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
MI ITEM #05364159
MFR #3VV60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3VV60

V-Belt Pulley - A, B, 5V Belt Section, 3 Groove, Bushing Required Bore Size, 6.2800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
MI ITEM #05364159
MFR #3VV60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3VV60 SPLIT TAPER BUSH TYPE SHEAVE

Specifications

  • Belt Section Size
    5V, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    B
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.4375 in
  • Pulley Construction
    Block
  • Manufacturer Upc Number
    781568606926
  • UPC_NO
    781568606926
  • Weight
    10.6 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought