Specifications
Dimensions
- Barrel Diameter Large End1.9375 in
- Barrel Diameter Small End1.8555 in
- Bolt Circle Diameter2.4375 in
- Bore Diameter28 mm
- Bushing SizeP1
- Flange Outside Diameter3.0000 in
- Flange Thickness0.4063 in
- Keyway Size8 x 3.3 mm
- Length Through Bore1.9375 in
- Screw Length1 in
- Screw Thread Size5/16-18 UNC
- Weight1.3 lbs
Details
- Bore TypeFinished Bore
- IncludesBolts
- Manufacturer Upc Number781568683873
- MaterialSteel
- Mounting TypeConventional
- Number Of Bolt Holes3
- Torque Capacity192 in
- UPC_NO781568683873
Overview
Mfr description
P1X28MM BK2 BUSHING
- Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws
- Double split barrel improves true concentricity - grips the shaft with positive clamp fit
- Manufactured precisely to industry standards
- The taper on all BK2 bushings is 3/4 in. per foot on diameter
- BK2 bushing is the preferred bushing style in the HVAC industry