Motion
Q1X28MM

DODGE
Q1X28MM

Split Taper Bushing - Q1 Bushing, 28 mm Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #05364198
MFR #Q1X28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Q1X28MM

Split Taper Bushing - Q1 Bushing, 28 mm Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #05364198
MFR #Q1X28MM

Mfr description
Q1X28MM BK2 BUSHING
  • Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws
  • Double split barrel improves true concentricity - grips the shaft with positive clamp fit
  • Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.8750 in
  • Barrel Diameter Small End
    2.7657 in
  • Bolt Circle Diameter
    3.3750 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5313 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8-16 UNC
  • Weight
    3.5 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts
  • Manufacturer Upc Number
    781568683903
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    348 in
  • UPC_NO
    781568683903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)