Specifications
Dimensions
- Barrel Diameter Large End2.8750 in
- Barrel Diameter Small End2.7657 in
- Bolt Circle Diameter3.3750 in
- Bore Diameter2-1/8 in
- Bushing SizeQ1
- Flange Outside Diameter4.1250 in
- Flange Thickness0.5313 in
- Keyway Size1/2 x 1/4 in
- Length Through Bore2.5000 in
- Screw Length1-1/4 in
- Screw Thread Size3/8-16 UNC
- Weight3.5 lbs
Details
- Bore TypeFinished Bore
- IncludesBolts
- Manufacturer Upc Number781568533833
- MaterialSteel
- Mounting TypeConventional
- Number Of Bolt Holes3
- Torque Capacity348 in
- UPC_NO781568533833
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)