Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Q2X1-7/8

Split Taper Bushing - Q2 Bushing, 1-7/8 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #05364223
MFR #Q2X1-7/8

Mfr description
Q2X1-7/8 BK2 BUSHING
  • Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws
  • Double split barrel improves true concentricity - grips the shaft with positive clamp fit
  • Manufactured precisely to industry standards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.8750 in
  • Barrel Diameter Small End
    2.7032 in
  • Bolt Circle Diameter
    3.3750 in
  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5313 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.5000 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    3/8-16 UNC
  • Weight
    4.5 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts
  • Manufacturer Upc Number
    781568621554
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Torque Capacity
    348 in
  • UPC_NO
    781568621554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)