Motion
Q2X2-7/16

DODGE
Q2X2-7/16

Split Taper Bushing - Q2 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #05364230
MFR #Q2X2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Q2X2-7/16

Split Taper Bushing - Q2 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #05364230
MFR #Q2X2-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q2X2-7/16 BK2 BUSHING
  • Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws
  • Double split barrel improves true concentricity - grips the shaft with positive clamp fit
  • Manufactured precisely to industry standards
  • The taper on all BK2 bushings is 3/4 in. per foot on diameter
  • BK2 bushing is the preferred bushing style in the HVAC industry

Specifications

  • Bushing Size
    Q2
  • Bore Type
    Finished Bore
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Barrel Diameter Large End
  • Barrel Diameter Small End
    2.7032 in
  • Torque Capacity
    348 in
  • Bolt Circle Diameter
    3.3750 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8-16 UNC
  • Screw Length
    1-1/4 in
  • Includes
    Bolts
  • Manufacturer Upc Number
    781568504079
  • UPC_NO
    781568504079
  • Weight
    4.5 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought