Motion
B X 2-3/16-KW  BUSHING

DODGE
B X 2-3/16-KW BUSHING

Split Taper Bushing - B Series, 2.1875 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Material: Sintered Steel
Mi Item #05364249
MFR #B X 2-3/16-KW BUSHING
Price$44.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B X 2-3/16-KW BUSHING

Split Taper Bushing - B Series, 2.1875 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Material: Sintered Steel
Mi Item #05364249
MFR #B X 2-3/16-KW BUSHING

Mfr description
BX2-3/16 BK2 BUSHING
  • Keyed to both shaft and hub. External key provides positive drive with no torque on the cap screws
  • Double split barrel improves true concentricity - grips the shaft with positive clamp fit
  • Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.42/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.6250 in
  • Barrel Diameter Small End
    2.5567 in
  • Bolt Circle Diameter
    3.1250 in
  • Bore Diameter  
    2.1875 in
  • Bushing Size
    B
  • Flange Outside Diameter  
    3.6875 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.9375 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/16-18 UNC
  • Weight
    1.8 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts
  • Manufacturer Upc Number
    781568611081
  • Material
    Sintered Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Torque Capacity
    192 in
  • UPC_NO
    782477472732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)