Specifications
Dimensions
- Barrel Diameter Large End2.6250 in
- Barrel Diameter Small End2.5567 in
- Bolt Circle Diameter3.1250 in
- Bore Diameter2-7/16 in
- Bushing SizeB
- Flange Outside Diameter3.6875 in
- Flange Thickness0.5000 in
- Keyway Size5/8 x 5/16 in
- Length Through Bore1.9375 in
- Screw Length1-1/4 in
- Screw Thread Size5/16-18 UNC
- Weight1.8 lbs
Details
- Bore TypeFinished Bore
- IncludesBolts
- Manufacturer Upc Number781568526279
- MaterialSteel
- Mounting TypeConventional
- Number Of Bolt Holes3
- Torque Capacity192 in
- UPC_NO781568526279
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)