Motion
7-5V10.90 F

DODGE
7-5V10.90 F

V-Belt Pulley - 5V, 5VX Belt Section, 7 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #05364254
MFR #7-5V10.90 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7-5V10.90 F

V-Belt Pulley - 5V, 5VX Belt Section, 7 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #05364254
MFR #7-5V10.90 F

Mfr description
7-5V10.90 QD BUSH SHEAVE FOR NARROW BELT
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Face Width  
    5.1250 in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    10.9000 in
  • Weight
    57.5 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    781568523193
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    781568523193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)