Motion
2VP36 X 1/2  SHEAVE

DODGE
2VP36 X 1/2 SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 2 Groove, 3.3500 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
Mi Item #05364258
MFR #2VP36 X 1/2 SHEAVE
Price$198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2VP36 X 1/2 SHEAVE

Variable Pitch Pulley - 3L, 4L, 5L, A, B Belt Section, 2 Groove, 3.3500 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
Mi Item #05364258
MFR #2VP36 X 1/2 SHEAVE

Mfr description
2VP36X1/2 VARIABLE PITCH SHEAVE
  • Baldor-Maska 1VP and 2VP Series are finished bore variable speed sheaves made of cast iron and designed for heavier duty service up to 25HP
  • Available in single and double grooves, they offer a pitch range from 1.9 to 6.7 in (A belt) and 2.4 to 7.0 in (B belt)
  • Type 2 model has positive locked-on settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.90/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.5000 in
  • Datum Diameter
    2.1500 in
  • Length Through Bore
    3.0000 in
  • Maximum Pitch Diameter
    2.7 (3L) in, 3.0 (4L) in, 3.3 (5L) in
  • Minimum Pitch Diameter
    1.9 (3L) in, 2.0 (4L) in, 2.5 (5L) in
  • Outside Diameter
    3.3500 in
  • Overall Width
    3.0000 in
  • Weight
    3.4 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Catalog Number
    2VP36 X 1/2
  • Manufacturer Upc Number
    775829145941
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    2VP
  • UPC_NO
    775829145941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)