Motion
208025

ANSELL
208025

Nitrile Coated Knit Glove - S or Size 7 Size, Nitrile Coated, Nitrile Material
Mi Item #05364818
MFR #208025
Price$5.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
208025

Nitrile Coated Knit Glove - S or Size 7 Size, Nitrile Coated, Nitrile Material
Mi Item #05364818
MFR #208025

Mfr description
208025 HYNIT 32125 SIZE 7, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    8.2 to 9.3000 in, 208 to 237.00 mm
  • Men'S Size
    7
  • Size
    7
  • Women's Size
    7

Details

  • Additional Details
    Food Grade, Liquid-Repellent Impregnation
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Assembly and inspection of components, Delivery of parts to production line, Seizing structural parts, Loading and unloading rough parts or boxes, Final assembly, Handling application and cleaning tools, Shipping and loading of product
  • Coating Material
    Nitrile
  • Color
    Blue
  • Description
    Hynit 32-125 industrial gloves utilize a special nitrile formulation that afford superior abrasion resistance and flexibility
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    3111 A
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication, Mining
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Manufacturer Catalog Number
    32-125
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Hynit
  • Protection Type
    Abrasion, Oil, Grease, Dirt
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Series
    Hynit 32-125
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024, FDA Compliant, CE Certified
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)