Motion
NX 20 Z

SKF
NX 20 Z

Needle Roller Bearing - 20 mm Bore, 30 mm OD, 28 mm Width
Mi Item #05364840
MFR #NX 20 Z
Price$208.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NX 20 Z

Needle Roller Bearing - 20 mm Bore, 30 mm OD, 28 mm Width
Mi Item #05364840
MFR #NX 20 Z

Mfr description
NX 20 Z NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.62/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    28 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NX 20 Z Needle Roller Bearing features a 20 mm bore diameter, 30 mm outside diameter, 28 mm overall width, and a weight of 0.15 lbs, designed for industrial assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)