Motion
CQ2B63TN-100DFZ

SMC CORP OF AMERICA
CQ2B63TN-100DFZ

Compact Cylinderinder, CQ2-Z
Mi Item #05364845
MFR #CQ2B63TN-100DFZ
Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B63TN-100DFZ

Compact Cylinderinder, CQ2-Z
Mi Item #05364845
MFR #CQ2B63TN-100DFZ

Mfr description
CQ2B63TN-100DFZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.34/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Overall Height
    77 mm
  • Overall Length
    154 mm
  • Overall Width
    84 mm
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    1960 N
  • Push Force At 100 Psi
    2180 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Female ISO
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    F (Rear Boss Mount), Z (Auto Switch Mounting Grooves)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)