Motion
134ME00028A
Low Speed Piston Motor -
MI ITEM #05364875
MFR #134ME00028A
Price$42,997.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Speed Piston Motor -
MI ITEM #05364875
MFR #134ME00028A

Mfr description
134ME00028A ME SERIES MOTOR
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,997.15/each

Specifications

Dimensions

  • Output Shaft Size
    Metric Spline Shaft
  • Overall Height
    16.85 in
  • Overall Length
    21.30 in
  • Overall Width
    14.76 in
  • Torque
    7290 N-m

Details

  • Actual Mounting Flange
    Flange
  • Main Ports
    Threaded
  • Manufacturer Catalog
  • Mounting Type
    Flange
  • Operating Pressure Range
    3553 psi
  • Series
    ME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)